1/2in Dr. 26mm Cr-Mo Impact Socket
- Mfr # 444026
- Zoro # G323583256
original price:Â $9.80 , new price: $8.82 , 10 percent off
new price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444026
- Zoro #
- G323583256
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 26mm 1/2 Inch Drive CR-Mo Steel Heavy Duty - 444026 Impact Socket This 26mm impact socket is built for high-torque fastening and removal with impact wrenches and drivers. It uses Chromium Molybdenum Alloy Steel for strength and durability, and is finished to help resist corrosion while holding up under daily shop use. With an overall length of 44mm (1.73 inches), the compact profile supports access and control where space is limited. Size markings are stamped for quick identification and more organized socket storage. Key Benefits 1/2 inch drive, 26mm impact socket built for high-torque applications. 44mm (1.73 inch) overall length supports work in tighter areas. Chromium Molybdenum Alloy Steel construction for high strength and durability. Matte black oxide coating adds protection with a tough, durable exterior. Heat treated through oil quenching for strong core and long service life. Stamped size markings provide permanent, easy-to-read identification and organization. Meets or exceeds ANSI standards for dependable professional tool performance. SKU: 444026. Designed for professional technicians, this impact socket focuses on durability, clear identification, and consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.