Shop GENIUS TOOLS
Create Account
1 in Dr. 31mm Deep Impact Socket
- Mfr # 849531
- Zoro # G625062251
product price:Â
$
32.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849531
- Zoro #
- G625062251
- UPC #
- 193016192477
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 31mm 1 Inch Drive Chrome Molybdenum Heavy Duty - 849531 Deep Impact Socket SKU: 849531. This 31mm deep impact socket is built for 1 in drive impact applications where reach and durability matter. The 90mm (3.54 in) deep profile helps access fasteners in recessed locations while maintaining a secure, consistent fit. Constructed from Chromium Molybdenum alloy steel, it is designed for high strength and long service life. A matte black oxide coating and heat treatment through oil quenching support a tough exterior and strong inner core, while stamped size markings improve tool organization and quick identification. Key Benefits 1 in drive, 31mm deep impact socket for demanding impact-rated work. 90mm (3.54 in) overall length helps reach recessed nuts and bolts. Chrome molybdenum alloy steel delivers high strength and durability. Matte black oxide coating adds protection and helps resist corrosion. Oil-quenched heat treatment supports tough exterior and strong core. Permanently stamped size markings speed identification and tool organization. Meets or exceeds ANSI standards for consistent professional-grade performance. Designed for professional technicians, this heavy-duty impact socket focuses on reliable performance under repeated use. Clear, permanent size stamping reduces downtime, and the combination of CR-Mo construction, oil-quenched heat treatment, and black oxide finish supports long-term durability.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.