Shop GENIUS TOOLS
Create Account
#5 Spline Drive 2 1/4in Impact Socket
- Mfr # 567072
- Zoro # G223584339
product price:Â
$
80.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 567072
- Zoro #
- G223584339
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 1/4 Inch Spline, #5 Drive, Chrome Molybdenum Steel, Heavy Duty - 567072 Impact Socket This #5 spline drive 2 1/4in impact socket is built for professional hand tool applications where strength and durability matter. Made from Chromium Molybdenum Alloy Steel, it's designed to hold up under heavy use while offering anti-corrosive properties for longer service life. With an overall length of 98mm (3.86 inches), it provides a practical balance of access and control. The matte black oxide coating and oil-quenched heat treatment support a durable exterior and strong inner core, while permanently stamped size markings help with fast identification in busy tool setups. Key Benefits #5 spline drive, 2 1/4 inch size for heavy-duty impact applications. 98mm (3.86in) overall length supports reach and controlled handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding shop environments. Oil-quenched heat treatment improves toughness for long-term professional service. Matte black oxide coating adds protection and a durable working surface. Permanently stamped size markings simplify identification and tool organization. SKU: 567072. Built for repeat use, it focuses on reliable fit, durable materials, and easy identification where time and consistency matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.