Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in Impact Socket
- Mfr # 493812
- Zoro # G923581300
product price:Â
$
3.12
/ea
Sold in multiples of 2 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493812
- Zoro #
- G923581300
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3/8 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 493812 Impact Socket This 3/8in 6-point impact socket is built for consistent torque transfer with impact-rated strength. The 1/2in drive format and compact 38mm (1.5in) overall length help it fit common fastening setups while keeping the socket easy to control in tighter working areas. Designed for long service life, it features a heat-treated construction with an oil-quenched process and a matte black oxide finish. Size markings are stamped for quick identification and long-term readability in a busy tool environment. Key Benefits 3/8in 6-point profile helps maintain fastener grip under impact torque. 1/2in drive size supports compatibility with common impact wrenches and ratchets. 38mm (1.5in) overall length offers a compact reach for many applications. Chrome-molybdenum steel construction delivers strength with anti-corrosive properties. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating provides a tough exterior and reduced wear. Permanently stamped size markings make identification fast and tool organization easier. SKU: 493812. Built for technicians who need durable, clearly marked impact sockets that hold up under repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.