Shop GENIUS TOOLS
Create Account
3/4in Dr. 26mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655226
- Zoro # G823583633
product price:Â
$
12.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 655226
- Zoro #
- G823583633
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 26mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655226 Professional Impact Socket SKU: 655226. This 3/4in drive, 26mm, 12-point thin wall impact socket is built for high-torque fastening where access and durability matter. The thin wall profile helps fit into tighter clearances while maintaining strength for professional-grade impact use. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength with anti-corrosive properties. A heat-treatment process using oil quenching, plus a matte black oxide coating, supports a tough exterior and strong core for long-term service. Key Benefits 3/4in drive 26mm thin wall design improves access in tight spaces. 12-point opening provides secure engagement to help reduce fastener slip. CR-Mo alloy steel construction supports high strength and durability. Anti-corrosive material properties help maintain performance in harsh conditions. Oil-quenched heat treatment builds a tougher exterior and stronger inner core. Matte black oxide coating improves wear resistance and professional-grade finish. Permanently stamped size markings support fast identification and tool organization. Designed to meet or exceed ANSI standards, this impact socket is made for technicians who rely on consistent fit and dependable strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.