Shop GENIUS TOOLS
Create Account
3/8in Dr. 12mm Impact Socket
- Mfr # 313012
- Zoro # G323582051
product price:Â
$
1.84
/ea
Sold in multiples of 4 for
$7.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 313012
- Zoro #
- G323582051
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 12mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 313012 Impact Socket This 12mm, 6-point impact socket is built for dependable fastening and removal with impact tools and ratchets. The 3/8in drive size and 30mm (1.18in) overall length support controlled access in tighter working areas while maintaining a compact, easy-to-store profile. Manufactured from a chromium-vanadium steel alloy for strength and durability with anti-corrosive properties, it is heat treated through oil quenching and finished with a matte black oxide coating. Size markings are stamped for quick identification and lasting organization. Key Benefits 12mm 6-point design helps reduce fastener rounding under load. 3/8in drive size fits common impact tools and hand ratchets. 30mm (1.18in) overall length supports access where space is limited. Chromium-vanadium steel alloy provides strength with anti-corrosive properties. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating adds durability for long-term professional use. Stamped size markings simplify identification and keep your socket set organized. It's a practical choice when you need consistent fit, durable construction, and clear size identification in a compact 12mm impact socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.