Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/4in Swivel Impact Socket
- Mfr # 488024
- Zoro # G223583158
product price:Â
$
22.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488024
- Zoro #
- G223583158
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3/4 Inch Semi-Deep Swivel 1/2 Inch Drive Heavy-Duty - 488024 Professional Impact Socket Built for demanding impact work, this 1/2-inch drive, 3/4-inch semi-deep swivel impact socket helps maintain engagement when access is limited. The swivel head provides added flexibility for reaching fasteners at angles, while the semi-deep profile balances clearance and contact. Constructed from chromium-vanadium steel alloy and finished with a matte black oxide coating, it is designed for strength, durability, and corrosion resistance. Size markings are stamped for quick identification in a busy toolbox or drawer. Key Benefits Swivel impact design delivers a full range of motion in tight spaces. 1/2 inch drive with 3/4 inch size for common heavy-duty fastening tasks. Semi-deep 80mm (3.15 inch) length balances access and secure fastener contact. Chromium-vanadium steel alloy construction supports high strength and durability. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating helps resist corrosion and toughens the exterior surface. Permanently stamped size markings speed identification and tool organization. SKU: 488024. The combination of swivel flexibility, durable materials, and clear markings supports consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.