Shop GENIUS TOOLS
Create Account
#5 Spline Drive Impact Universal Joint
- Mfr # 540505
- Zoro # G123581919
product price:Â
$
209.17
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 540505
- Zoro #
- G123581919
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Universal Joint #5 Spline Drive, Chrome Molybdenum Steel, Heavy-Duty, Flexible Socket Adapter - 540505 Impact Universal Joint This impact universal joint is built for spline drive applications where an angled approach is required. The #5 spline drive design provides flexible movement to help align sockets and fasteners when straight access isn't available, while the 160mm overall length adds useful reach without sacrificing control. Constructed from chrome molybdenum steel for strength and durability, it is designed for professional technicians who rely on consistent performance under heavy use. The size is stamped for quick, permanent identification during tool selection and organization. Key Benefits #5 spline drive universal joint helps reach fasteners at difficult angles. 160mm overall length improves access in tight or obstructed work areas. Chrome molybdenum steel construction supports heavy-duty impact tool demands. High degree of movement increases adjustability for awkward, offset fasteners. Stamped sizing improves toolbox organization and speeds up identification. Meets or exceeds ANSI standards for dependable performance and fit. SKU 540505 is engineered for long-term shop use, combining durable materials with practical features that matter day to day. When you need a flexible socket adapter to navigate around obstacles and maintain engagement on hard-to-reach fasteners, this universal joint helps keep work controlled and consistent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.