Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, 1.2 x 8.0mm Slotted Bit 125mmL
- Mfr # 1680
- Zoro # G823580816
original price:Â $7.26 , new price: $6.53 , 10 percent off
new price:Â
$
6.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1680
- Zoro #
- G823580816
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 1.2 x 8.0mm Size 5/16 Inch Hex Shank 125mm Length Precision Drive - 1680 Slotted Screwdriver Bit This slotted screwdriver bit is built for precision drive work where stable engagement and consistent fit matter. With a 5/16in hex shank and a 1.2 x 8.0mm slotted tip, it's suited to professional hand tool setups that demand dependable, repeatable results. The 125mm (4.92in) overall length provides added reach while maintaining control. Constructed from High Speed Steel and heat treated for exterior toughness and core strength, it's designed to hold up under heavy, long-term use and resist corrosion in demanding shop environments. Key Benefits 5/16in hex shank supports secure fit in compatible precision drive tools. 1.2 x 8.0mm slotted tip promotes accurate engagement and controlled driving. 125mm overall length (4.92in) helps reach recessed fasteners with stability. High Speed Steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help maintain performance in harsh or humid conditions. Heat-treated design provides tough exterior with a strong inner core. Stamped size markings enable quick identification and easier tool organization. Permanent size stamping supports efficient workflow, while the professional-grade build targets consistent performance over a lifetime of heavy use for technicians and serious DIY users.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.