5/16in Hex Shank, #2 Philips Screwdriver Bit 56mmL
- Mfr # 1402
- Zoro # G323578931
product price:Â
$
3.12
/ea
Sold in multiples of 2 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1402
- Zoro #
- G323578931
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 5/16 Inch Hex Shank #2 Phillips Drive 56mm Length Durable S2 Steel - 1402, Screwdriver Bit This #2 Phillips screwdriver bit is built for consistent fit and dependable torque transfer when paired with a 5/16in hex shank driver or drill. The 56mm overall length helps balance reach and control for common fastening tasks where a compact bit is preferred. Manufactured from high-speed steel for strength and durability, it also features anti-corrosive properties for longer service life. Size markings are stamped directly on the bit to support fast identification and better tool organization on the job. Key Benefits #2 Phillips drive profile supports secure engagement and reduced fastener cam-out. 5/16in hex shank provides stable retention in compatible drivers and holders. 56mm overall length balances access, control, and visibility in tighter areas. High-speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist rust and surface degradation over time. Stamped size markings enable quick identification and improved tool organization. Designed to meet or exceed American National Standards Institute requirements, this bit supports reliable performance expectations in professional tool kits. With clearly stamped sizing and a durable, corrosion-resistant build, it stays easy to identify and ready for repeated use in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.