Shop GENIUS TOOLS
Create Account
9mm Hex Shank, 9mm Hex Screwdriver Bit 160mmL
- Mfr # 4749
- Zoro # G323580996
product price:Â
$
15.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4749
- Zoro #
- G323580996
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 9mm Size, Hex Shank, 160mm Length, Precision Fit, Durable Construction - 4749 Professional Hex Screwdriver Bit This 9mm hex screwdriver bit is built for consistent fit and controlled torque transfer in professional hand tool setups. With a 9mm hex shank and 160mm overall length, it provides practical reach while maintaining stable handling for demanding work. Constructed from High Speed Steel and heat treated for a tough exterior and strong inner core, it is designed for long-term durability. Clear, stamped size markings support fast identification during tool organization, and the bit meets or exceeds ANSI standards for dependable performance. Key Benefits 9mm hex shank and 9mm bit size for precise, secure engagement. 160mm overall length balances reach and control in everyday professional use. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated design provides tough exterior wear resistance and strong inner core. Stamped size marking enables quick identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent quality and fit expectations. Designed for professional technicians and heavy-use environments, this bit emphasizes durability, standards compliance, and easy identification. SKU 4749 pairs a precision-fit 9mm profile with heat-treated High Speed Steel construction to help maintain reliable performance and service life across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.