Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-45 Pentacle Bit 88mmL
- Mfr # 5445
- Zoro # G623581105
product price:Â
$
8.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5445
- Zoro #
- G623581105
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit 5/16 Inch Hex Shank T-45 Drive 88mm Length Durable S2 Steel - 5445 Professional Screwdriver Bit This professional screwdriver bit is built around a 5/16in hex shank and a T-45 pentacle drive, with an overall length of 88mm (3.46in). It's designed for technicians who need consistent fit, dependable strength, and straightforward identification in a busy tool setup. Constructed from high speed steel for strength, durability, and anti-corrosive properties, the bit is heat treated to create a tough exterior with a strong inner core. Permanent size stamping supports faster selection and cleaner organization. Key Benefits 5/16in hex shank with T-45 pentacle drive for secure, precise engagement. 88mm overall length balances reach and control in tight working areas. High speed steel construction provides high strength and long-lasting durability. Anti-corrosive properties help maintain performance in demanding shop conditions. Heat-treated design delivers tough exterior wear resistance and strong inner core. Permanently stamped size markings make identification quick and tool organization easier. Meets or exceeds ANSI standards for consistent quality and performance expectations. SKU: 5445. Clear markings, durable materials, and ANSI-aligned performance help support efficient, consistent work with fewer interruptions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.