Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, 4mm Hex Screwdriver Bit 56mmL
- Mfr # 2334
- Zoro # G823580076
product price:Â
$
2.34
/ea
Sold in multiples of 3 for
$7.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2334
- Zoro #
- G823580076
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 4mm Size 1/4 Inch Hex Shank 56mm Length Precision Drive Durable Steel - 2334, Hex Driver Bit This 4mm metric hex screwdriver bit is built for precise engagement and consistent driving performance. The 1/4in hex shank design supports quick changes in compatible holders and drivers, helping maintain workflow during assembly, service, and repair tasks. With a 56mm (2.2in) overall length, it offers a practical balance of reach and control. High-Speed Steel construction delivers strength and durability, while anti-corrosive properties help the bit stay reliable over time. Key Benefits 4mm metric hex screwdriver bit fits fasteners cleanly for controlled driving. 1/4in hex shank supports compatibility with common bit holders and drivers. 56mm (2.2in) length balances access in tight spaces and stable handling. High-Speed Steel construction provides high strength and long-term durability. Anti-corrosive properties help resist wear and maintain dependable performance. Size stamped on the bit for permanent, quick identification and organization. SKU: 2334. Designed for professional hand tool setups, this hex bit focuses on fit, durability, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.