Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, PZ 2 Posidriv Screwdriver Bit 30mmL
- Mfr # 1222
- Zoro # G923580846
product price:Â
$
2.35
/ea
Sold in multiples of 4 for
$9.40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1222
- Zoro #
- G923580846
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver Bit 5/16 Inch Hex Shank PZ2 Posidriv Drive 30mm Length Durable Steel - 1222, Screwdriver Bit This professional screwdriver bit is built for PZ2 Posidriv fasteners and fits a 5/16in hex shank drive. With a 30mm (1.18 in) overall length, it keeps the profile compact for controlled fastening where space and reach need to stay balanced. Made from High Speed Steel, it combines high strength and durability with anti-corrosive properties. The bit is heat treated to create a tough exterior and a strong inner core, and the size is stamped for quick identification during tool organization. Key Benefits PZ2 Posidriv drive delivers secure engagement for consistent fastening results. 5/16in hex shank supports stable fitment with compatible drivers and holders. 30mm (1.18in) overall length keeps the bit compact and easy to control. High Speed Steel construction provides high strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with superior inner core strength. Size is permanently stamped for fast identification and better tool organization. Designed and made for professional technicians, this bit is built to perform over a lifetime of heavy use while maintaining dependable fit and durability. Its stamped sizing and compact 30mm length support efficient workflow and easy identification in a professional hand tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.