Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-45 Star Power Bit 72mmL
- Mfr # 227245
- Zoro # G523578731
product price:Â
$
3.78
/ea
Sold in multiples of 2 for
$7.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227245
- Zoro #
- G523578731
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Power Bit T-45, 5/16 Inch Hex Shank, 72mm Length, Durable S2 Steel, Precision Fit - 227245 Professional Power Screwdriver Bit This Star Power (Torx) power screwdriver bit is built for consistent fit and controlled torque transfer in professional hand-tool and power-driver setups. The T-45 tip and 5/16in hex shank make it a dependable choice for technicians who need repeatable engagement and quick bit changes. With a 72mm (2.83in) overall length, it balances reach and stability for everyday service work. The bit is made from high-speed steel and heat treated to support long-term durability and dependable performance under heavy use. Key Benefits T-45 Star Power tip delivers a precision fit for reliable fastener engagement. 5/16in hex shank supports secure holding in compatible drivers and holders. 72mm (2.83in) length provides reach while maintaining control and stability. High-speed steel construction offers strength, durability, and anti-corrosive properties. Heat-treated design adds tough exterior wear resistance and strong inner core. Stamped size markings provide permanent, quick identification in tool storage. Meets or exceeds ANSI standards for quality and professional-grade expectations. Designed for professional technicians, this bit focuses on durability, organization, and consistent fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.