Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-27 Star Power Bit 72mmL
- Mfr # 227227
- Zoro # G123579541
product price:Â
$
3.29
/ea
Sold in multiples of 2 for
$6.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227227
- Zoro #
- G123579541
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Power Bit T-27 Size 5/16 Inch Hex Shank 72mm Length Durable S2 Steel Drive - 227227 Professional Power Screwdriver Bit This T-27 star (Torx-style) power screwdriver bit is built for consistent fit and dependable drive engagement in professional tool setups. The 5/16 inch hex shank provides a secure connection to compatible drivers, while the 72mm overall length supports controlled access in common fastening tasks. Designed for durability and long service life, the bit is made from high speed steel with anti-corrosive properties. Sizes are clearly stamped for fast identification, and the heat-treated construction helps balance a tough exterior with strong core performance. Key Benefits T-27 star power bit profile supports secure, repeatable engagement in fasteners. 5/16 inch hex shank fits power screwdrivers for stable, efficient drive transfer. 72mm overall length offers practical reach while maintaining control during use. High speed steel construction provides strength, durability, and anti-corrosive performance. Heat-treated design delivers a tough exterior and strong inner core. Stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards for quality and performance expectations. Engineered for professional technicians and demanding shop environments, this bit is built for heavy use without sacrificing consistency.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.