1/4in Hex Shank, T25 Star Power Bit 50mmL
- Mfr # 285025
- Zoro # G023583433
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 285025
- Zoro #
- G023583433
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Power Bit T25 Size 1/4 Inch Hex Shank 50mm Length Durable S2 Steel Drive - 285025 Professional Screwdriver Bit SKU: 285025. This T25 star power screwdriver bit is built for powered driving with a 1/4in hex shank and a compact 50mm overall length. The size is stamped for fast, permanent identification in a busy tool drawer or bit set. Made from high speed steel and heat treated for strength, it is designed to handle the rigorous needs of professional technicians while offering anti-corrosive properties. Key Benefits T25 star power bit with 1/4in hex shank for secure engagement. 50mm (1.97in) overall length balances reach and control in tight areas. High speed steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated for reliable performance under the rigorous demands of professionals. Stamped size marking supports quick identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and fit. Designed for long-term shop use, this bit focuses on dependable fit, clear identification, and heat-treated strength. The combination of a standard 1/4in hex shank and a 50mm length makes it easy to keep consistent handling across jobs, while the high speed steel body helps resist wear and corrosion over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.