Shop GENIUS TOOLS
Create Account
55PC 1/4in Dr. Impact Socket Set
- Mfr # TF-255MS
- Zoro # G023580371
original price:Â $46.06 , new price: $41.45 , 10 percent off
new price:Â
$
41.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TF-255MS
- Zoro #
- G023580371
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 55 Piece Metric and SAE 1/4 Inch Drive High Strength Steel - TF-255MS Impact Socket Set This 55-piece 1/4in drive impact socket set is built for organized, repeatable work with both Metric and SAE fasteners. Sizes are hard stamped for permanent identification, and the sockets are designed for impact use where consistent fit and torque transfer matter. Made from durable Chrome Vanadium Steel for durability and corrosion resistance, the set is stored in a plastic blow-molded carry case with labeled slots to keep everything secure and easy to find during service and transport. Key Benefits 55-piece mix of Metric and SAE sockets for broad fastener coverage. Impact-ready design supports high-torque applications and heavy, repeated use. Chrome Vanadium Steel construction helps resist corrosion and jobsite wear. Hard stamped sizes stay readable and won't rub off over time. Blow-molded case keeps pieces secure, protected, and consistently organized. Labeled storage layout speeds socket selection and reduces misplaced tools. Meets or exceeds ANSI standards for dependable, professional shop performance. What's Included Deep Impact Sockets (Metric): 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm (all 50mmL) Impact Sockets (Metric): 3mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm (all 25mmL) Deep Impact Sockets (SAE): 3/16in, 7/32in, 1/4in, 9/32in, 5/16in, 11/32in, 3/8in, 7/16in, 1/2in, 9/16in (all 50mmL) Impact Sockets (SAE): 1/8in, 3/16in, 7/32in, 1/4in, 9/32in, 5/16in, 11/32in, 3/8in, 7/16in, 1/2in, 9/16in (all 25mmL) Accessories: 1/4in Dr. F. x 3/8in Dr. M. Impact Adapter 25mmL, 1/4in Dr. x 1/4in Hex Shank Impact Bit Holder 35mmL, 1/4in Dr. Impact Universal Joint 35mmL, 1/4in Dr. Impact Extension Bars (50mmL, 75mmL, 100mmL, 150mmL) SKU: TF-255MS. This set is designed for technicians and serious users who want compact 1/4in drive impact capability without sacrificing organization. With clearly marked sizes, a labeled case, and a balanced mix of standard and deep sockets plus accessories, it supports efficient, consistent tool selection across Metric and SAE work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.