9 pc.3/4inDr. Deep Metric Impact Socket Set

  • Mfr # IS-609DE
  • Zoro # G323581108
product price: 
$
87.60
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IS-609DE
Zoro #
G323581108
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Impact Socket Set 9 Piece Metric Deep 3/4 Inch Drive Chrome Molybdenum Durable Construction - IS-609DE Impact Socket Set This 9-piece metric deep impact socket set is built for demanding fastening work where a 3/4 inch drive and deep reach are required. The sockets are engineered for secure engagement on metric fasteners and are designed to handle high-strength service conditions. Constructed from Chromium Molybdenum alloy steel, the set focuses on strength, durability, and anti-corrosive properties. It is intended for professional technicians who need consistent fit and dependable performance over repeated, heavy use. Key Benefits 9-piece metric deep impact set covers common sizes for 3/4 inch drive. Chrome Molybdenum alloy steel supports high strength and long-term durability. Anti-corrosive material properties help maintain performance in harsh shop environments. Deep socket profile improves access to fasteners located in recessed areas. 6-point design helps reduce fastener rounding under impact-driven torque. Meets or exceeds ANSI standards established by the American National Standards Institute. What's Included 19mm x 90mm 22mm x 90mm 24mm x 90mm 27mm x 90mm 30mm x 90mm 32mm x 90mm 33mm x 90mm 34mm x 90mm 36mm x 90mm SKU IS-609DE is a practical choice for teams standardizing on metric deep impact sockets in a 3/4 inch drive format. With CR-Mo construction, ANSI alignment, and a professional-grade build approach, it fits well in a shop setting where tools are expected to perform reliably over time.

Ratings & reviews