Shop GENIUS TOOLS
Create Account
57 Piece 1/4in&1/2/" Drive Swivel Socket & bit Socket Set.
- Mfr # MS-057M
- Zoro # G023578927
product price:Â
$
491.51
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS-057M
- Zoro #
- G023578927
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket and Bit Set 57 Piece 1/4 Inch & 1/2 Inch Drive Swivel Sockets and Bit Sockets Versatile Mechanic Tool Kit - MS-057M Socket & Bit Socket Set This 57-piece swivel socket and bit socket set combines 1/4in and 1/2in drive tools to help cover common fastener work with fewer changeovers. The selection focuses on swivel semi-deep impact sockets, star hand sockets, and tamperproof star bit sockets for improved access in constrained working angles. Built for professional technicians, the set is designed for repeat shop use and meets or exceeds ANSI standards. Key Benefits 57-piece mix of swivel sockets and bit sockets for broad service coverage. Includes both 1/4in and 1/2in drive sizes for flexible tool matching. Swivel semi-deep impact sockets help reach fasteners at offset angles. Star hand sockets add capability for external Torx-style fasteners. Tamperproof star bit sockets handle security fasteners in common sizes. Meets or exceeds ANSI standards for dependable professional tool performance. What's Included Includes: 487911M 11mm Swivel Semi-Deep Impact Socket 80mmL 487912M 12mm Swivel Semi-Deep Impact Socket 80mmL 487913M 13mm Swivel Semi-Deep Impact Socket 80mmL 487914M 14mm Swivel Semi-Deep Impact Socket 80mmL 487915M 15mm Swivel Semi-Deep Impact Socket 80mmL 487916M 16mm Swivel Semi-Deep Impact Socket 80mmL 487917M 17mm Swivel Semi-Deep Impact Socket 80mmL 487918M 18mm Swivel Semi-Deep Impact Socket 80mmL 487919M 19mm Swivel Semi-Deep Impact Socket 80mmL 487921M 21mm Swivel Semi-Deep Impact Socket 80mmL 487922M 22mm Swivel Semi-Deep Impact Socket 80mmL 1/2in Dr. Star Hand Socket: 454510 E10 Star Hand Socket 38mmL 454511 E11 Star Hand Socket 38mmL 454512 E12 Star Hand Socket 38mmL 454514 E14 Star Hand Socket 38mmL 454516 E16 Star Hand Socket 38mmL 454518 E18 Star Hand Socket 40mmL 454520 E20 Star Hand Socket 40mmL 454522 E22 Star Hand Socket 40mmL 454524 E24 Star Hand Socket 40mmL 1/2in Dr. Tamperproof Star Bit Socket: 408+6320 T-20 Tamperproof Star Bit Socket 80mmL 408+6325 T-25 Tamperproof Star Bit Socket 80mmL 408+6327 T-27 Tamperproof Star Bit Socket 80mmL 408+6330 T-30 Tamperproof Star Bit Socket 80mmL 408+6340 T-40 Tamperproof Star Bit Socket 80mmL 410+6345 T-45 Tamperproof Star Bit Socket 80mmL 410+6350 T-50 Tamperproof Star Bit SKU: MS-057M. This set is a practical choice for shops and serious DIY work where swivel access, star sockets, and tamperproof bits are frequently needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.