5in Heavy Duty Air Angle Grinder
- Mfr # 505105
- Zoro # G723583320
product price:Â
$
523.05
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 505105
- Zoro #
- G723583320
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Angle Grinder 5 Inch Heavy Duty Industrial Pneumatic Power Tool - 505105, Air Angle Grinder Built for shop and field work where consistent air power matters, this 5-inch air angle grinder delivers high-speed operation and controlled handling. Its heavy-duty motor is paired with an ergonomic handle and lever to support steady work during grinding, cutting, or surface preparation tasks. With a free speed of 11,000 rpm and a lightweight 4.6 lb design, it balances performance with reduced user fatigue. A 1/4 inch air inlet and average air consumption of 6 cfm help you plan compressor and air line setup efficiently for day-to-day use. Key Benefits Free speed of 11,000 rpm supports fast material removal and finishing. 1/4 inch air inlet fits common shop air fittings and hose setups. Average air consumption of 6 cfm helps manage compressor load. Heavy-duty motor tackles tough jobs without sacrificing consistent performance. Lightweight 4.6 lb build reduces fatigue during longer grinding sessions. Ergonomic handle improves control and comfort in varied working positions. Lever design provides better handling and more precise speed control. SKU: 505105. Designed for operators who need a durable pneumatic grinder that stays easy to control, this tool focuses on practical essentials: speed, manageable air requirements, and a user-friendly form factor for better handling in tight spaces or extended work periods.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.