Shop GENIUS TOOLS
Create Account
6PC Metric Car Wheel COLOUR MATCH Set
- Mfr # CW-406M
- Zoro # G423580445
original price:Â $29.53 , new price: $26.58 , 9 percent off
new price:Â
$
26.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CW-406M
- Zoro #
- G423580445
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Car Wheel Socket Set 6 Piece Metric Colour Match Impact Sockets 1/2 Inch Drive Protective Sleeves - CW-406M Car Wheel Impact Socket & Torque Stick Set SKU: CW-406M. This 6-piece COLOUR MATCH set combines thin-wall deep impact sockets with torque extension bars for consistent wheel nut tightening. Color-coded sleeves and stamped sizes support fast size selection and help protect wheel finishes during service. Designed for professional technicians, the set focuses on organized storage, quick identification, and controlled torque application to reduce the risk of over-torquing. It comes in a plastic blow-molded tray labeled for easy organization and secure transport. Key Benefits 6-piece COLOUR MATCH set pairs impact sockets with matching torque extensions. Color-coded sleeves help protect wheels while improving size selection speed. Stamped, color-coded size markings won't rub off during regular use. Torque extension design flexes with impact blows to limit over-tightening. Tools are accurate within 4% for consistent wheel nut torque control. Plastic blow-molded tray keeps pieces secure, organized, and easy to inventory. What's Included 1/2in Dr. 6 pt. Metric Thin Wall Deep Impact Sockets 448517W Yellow 17 mm - With Yellow Plastic Sleeve 448519W Red 19 mm (3/4in) - With Red Plastic Sleeve 448521W Orange 21 mm - With Orange Plastic Sleeve 1/2in Dr. Torque Extension Bars 487080 Yellow 80 ft. lb. (110 Nm) 487090 Red 90 ft. lb. (120 Nm) 487110 Orange 110 ft. lb. (150 Nm) Compatible with 1/2in Dr. impact wrench rated 380-420 ft.lb., 3/4in Dr. impact wrench rated 750 ft.lb., and 1in Dr. impact wrench rated 1,500 ft.lb. The matched color system keeps socket and torque bar selection straightforward, supporting repeatable wheel service results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.