Valve Spring Compressor Set
- Mfr # AT-09
- Zoro # G223580362
original price:Â $60.43 , new price: $54.39 , 10 percent off
new price:Â
$
54.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AT-09
- Zoro #
- G223580362
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Valve Spring Compressor Set 9 Piece Universal Fit Heavy Duty Steel - AT-09 Valve Spring Compressor Tool Set This 9-piece valve spring compressor set is designed for controlled valve spring compression during engine service and repair. Built for professional technicians and demanding shop use, it supports consistent setup and organized handling of multiple adapter sizes. SKU: AT-09. Key Benefits 9-piece valve spring compressor set supports a range of valve spring sizes. Includes multiple driving adapters to help match different valve spring retainers. "C" clamp design provides stable alignment during compression and release. Two pressure screw lengths offer flexibility for varying working clearances. Professional-grade design built to perform through years of heavy use. Meets or exceeds ANSI standards for confidence in fit and performance. Stored in a durable blow case for organization and fast tool access. What's Included 250mm (10in) "C" Clamp Driving adapter: 16mm Driving adapter: 19mm Driving adapter: 23mm Driving adapter: 25mm Driving adapter: 30mm Pressure screw: 70mm length Pressure screw: 110mm length Durable blow case With a complete mix of clamp, adapters, and pressure screws, this set is built to keep valve spring work straightforward and organized. The included storage case helps protect components and makes it easy to keep the right adapter close at hand for day-to-day engine service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.