7 Drawer Side Cabinet 15 in x 18-1/8 in x 32 in
- Mfr # TS-797
- Zoro # G125062249
product price:Â
$
714.77
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS-797
- Zoro #
- G125062249
- UPC #
- 193016100403
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Side Cabinet Tool Storage 15 Inch Width x 18 Inch Depth x 31 Inch Height 7 Drawers Heavy-Duty Steel Construction - TS-797 Tool Storage Cabinet This 7-drawer side cabinet is built for organized tool storage in a professional shop or garage setting. With a compact footprint and multiple drawer heights, it helps separate small hand tools, consumables, and larger items while keeping everything easy to locate. Key Benefits Compact side-cabinet format fits beside a tool chest without wasting space. Seven drawers support sorting by tool type, size, and frequency of use. Multiple drawer heights accommodate small tools and bulkier shop items. Ball bearing drawer slides provide smooth movement and consistent drawer access. Powder coat paint finish helps resist scratches and common shop chemical contact. Tubular locks add security for stored tools between jobs and shifts. Meets or exceeds ANSI standards for professional-grade shop storage expectations. Overall size is 15 inch width x 18 inch depth x 31 inch height (380 x 460 x 798mm). Drawer storage is split across five shallow drawers and two deeper drawers, offering flexible organization for professional technicians who want a dedicated, secure side cabinet for daily hand-tool workflow.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.