Shop PERFORMANCE TOOL
See all product information
Create Account
26" Power Tool Storage Rack, Wall Mount, 3 Levels, 100 lb Capacity
- Mfr # W7703
- Zoro # G723310568
product price:Â
$
66.29
/ea
Key Features
Material
Alloy Steel
Color
Black
No. of Shelves
3
Finish
Powder Coated
Assembly Required
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7703
- Zoro #
- G723310568
- UPC #
- 39564153648
- Country of Origin
- China
Details
- Item
- Storage Rack
- Material
- Alloy Steel
- Color
- Black
- No. of Shelves
- 3
- Finish
- Powder Coated
- Assembly Required
- Yes
- Mount
- Wall Mount
Description
This Performance Tool W7703 26" Power Tool Storage Rack is the ultimate solution for tool storage and organization. It features three levels of storage to fit up to 100 pounds of power tools and accessories. It has a 9-gauge steel frame, fully welded shelves, and 5 mm thick wire with a baked-on powder-coated finish that is designed to resist scratches and prevent corrosion. The shelf has 34 holes along the back for keeping screwdrivers or other small tools neatly organized. The mounting holes at the back are designed to fit with standard pegboards and are 25-7/8 in. (67.3 cm) apart. Keep your space organized and show off your tools with this durable storage rack.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.