Shop GENIUS TOOLS

7 Piece 1/2in Dr. Metric Car Wheel Torque Socket Set

  • Mfr # TO-407M
  • Zoro # G923579598

product price: 
$
67.67
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TO-407M
Zoro #
G923579598
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Car Wheel Torque Socket Set 7 Piece Metric 1/2 Inch Drive Heavy Duty Precision - TO-407M Car Wheel Torque Socket Set This 7-piece, 1/2in drive metric car wheel torque socket set is built for consistent wheel fastening where repeatable torque values matter. The color-coded sockets help you quickly match the correct torque-rated socket to the job while keeping your workflow organized. Made from chromium-vanadium steel alloy for strength and durability with anti-corrosive properties, this set meets or exceeds ANSI standards. Key Benefits Seven torque-rated metric sockets cover common wheel service torque requirements. Color-coded identification helps reduce size-selection mistakes and saves time. Chromium-vanadium steel alloy construction supports long-term heavy-duty use. Anti-corrosive properties help protect the sockets in shop environments. Meets or exceeds ANSI standards for dependable professional tool performance. What's Included 1/2in Dr. Metric Wheel Torque Socket 417M055 Green 17mm Hex 55 ft.lb. (75Nm) 417M080 Red 17mm Hex 80 ft.lb. (108Nm) 419M065 Yellow 19mm (3/4in) Hex 65 ft.lb. (88Nm) 419M080 Blue 19mm (3/4in) Hex 80 ft.lb. (108Nm) 419M100 Gray 19mm (3/4in) Hex 100 ft.lb. (135Nm) 421M060 Black 21mm Hex 60 ft.lb. (81Nm) 421M080 Orange 21mm Hex 80 ft.lb. (108Nm) Blow Case SKU: TO-407M. This set is a practical choice for wheel installation and maintenance where accurate, repeatable torque values are required. With durable materials, ANSI-aligned quality expectations, and clear color-coding, it supports efficient, professional-grade service while keeping the included sockets protected in the blow case.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.