Shop GENIUS TOOLS
Create Account
7 Piece Metric Combination Ratchenig Wrench Set
- Mfr # GW-7607M
- Zoro # G023579313
original price:Â $76.20 , new price: $68.58 , 10 percent off
new price:Â
$
68.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW-7607M
- Zoro #
- G023579313
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench Set Metric 7 Piece Chrome Vanadium Steel Precision Drive Reversible - GW-7607M, Metric Combination Ratcheting Wrench Set SKU: GW-7607M. This 7-piece metric combination ratcheting wrench set is built for consistent fastening work where speed, access, and fit matter. The combination design gives you an open-end wrench on one side and a ratcheting box-end on the other for efficient tightening and loosening. Made from chromium-vanadium steel alloy with anti-corrosive properties, the set is designed for high strength and durability in professional environments. Key Benefits Seven essential metric sizes cover common fasteners across professional service work. Combination design offers open-end access and ratcheting box-end convenience. Reversible ratcheting mechanism supports quick direction changes without repositioning. Chrome vanadium steel alloy delivers strength and long-term durability under load. Anti-corrosive properties help maintain performance and appearance over time. Meets or exceeds ANSI standards for dependable, professional-grade tool performance. What's Included 8mm Combination Ratcheting Wrench - 136mmL 10mm Combination Ratcheting Wrench - 160mmL 12mm Combination Ratcheting Wrench - 174mmL 13mm Combination Ratcheting Wrench - 180mmL 14mm Combination Ratcheting Wrench - 193mmL 17mm Combination Ratcheting Wrench - 233mmL 19mm Combination Ratcheting Wrench - 250mmL Use this set when you need reliable fit, repeatable torque transfer, and faster cycling in tighter working areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.