Shop GENIUS TOOLS
Create Account
11 Piece Metric Combination Ratcheting Wrench Set
- Mfr # GW-7611M
- Zoro # G923581195
original price:Â $169.33 , new price: $152.40 , 10 percent off
new price:Â
$
152.40
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW-7611M
- Zoro #
- G923581195
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench Set Metric 11 Piece Chrome Vanadium Steel Precision Drive - GW-7611M Combination Ratcheting Wrench Set SKU: GW-7611M. This 11-piece metric combination ratcheting wrench set is built for consistent performance in professional hand tool workflows. Each wrench combines an open-end profile with a ratcheting box end to help maintain control while reducing repositioning during fastening and loosening. Manufactured from chromium-vanadium steel alloy with an anti-corrosive chrome finish, the set is designed for strength, durability, and long service life. Key Benefits 11-piece metric range supports common fastening sizes across varied mechanical tasks. Combination design pairs open-end access with efficient ratcheting box-end drive. Precision ratcheting mechanism improves efficiency, especially where swing arc is limited. Chrome vanadium steel alloy delivers high strength and dependable durability. Chrome finish helps resist corrosion and keeps tools easier to clean. Meets or exceeds ANSI standards for fit, function, and reliability. Includes a kit bag for organized storage and quick size selection. What's Included 768508 8mm Combination Ratcheting Wrench 136mmL 768510 10mm Combination Ratcheting Wrench 160mmL 768511 11mm Combination Ratcheting Wrench 168mmL 768512 12mm Combination Ratcheting Wrench 174mmL 768513 13mm Combination Ratcheting Wrench 180mmL 768514 14mm Combination Ratcheting Wrench 193mmL 768515 15mm Combination Ratcheting Wrench 200mmL 768516 16mm Combination Ratcheting Wrench 216mmL 768517 17mm Combination Ratcheting Wrench 233mmL 768518 18mm Combination Ratcheting Wrench 239mmL 768519 19mm Combination Ratcheting Wrench 250mmL Kit Bag This set is a practical choice for technicians who want metric coverage in a compact kit while keeping tools protected between jobs. The combination ratcheting format supports steady progress on repetitive fasteners, and the durable materials and finish help the wrenches hold up under long-term, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.