Shop GENIUS TOOLS

15 Pc. SAE Combination Ratcheting Wrench Set

  • Mfr # GW-7715S
  • Zoro # G823580014

original price:  $352.53 , new price: $317.28 , 10 percent off
new price: 
$
317.28
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GW-7715S
Zoro #
G823580014
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Combination Ratcheting Wrench Set SAE Sizes 15 Piece Chrome Vanadium Steel Durable Professional Grade - GW-7715S Combination Ratcheting Wrench Set This 15-piece SAE combination ratcheting wrench set is built for consistent, repeatable fastening work. Each wrench pairs a standard open-end with a ratcheting box end to help maintain engagement on fasteners and reduce repositioning during tightening and loosening. Made from chromium-vanadium steel alloy with a chrome finish, the set is designed for strength, durability, and corrosion resistance. Key Benefits 15 SAE sizes cover common fasteners from 5/16in through 1 1/4in. Combination design provides open-end access plus ratcheting box-end efficiency. Ratcheting action helps reduce wrench removal and repositioning between turns. Chrome finish supports corrosion resistance and simplifies wipe-clean maintenance. Chromium-vanadium steel alloy delivers high strength for demanding daily use. Precision fit helps reduce fastener rounding and improves torque transfer control. Meets or exceeds ANSI standards for dependable professional hand-tool performance. What's Included 778510 5/16in Combination Ratcheting Wrench 136mmL 778512 3/8in Combination Ratcheting Wrench 160mmL 778514 7/16in Combination Ratcheting Wrench 168mmL 778516 1/2in Combination Ratcheting Wrench 180mmL 778518 9/16in Combination Ratcheting Wrench 193mmL 778520 5/8in Combination Ratcheting Wrench 216mmL 778522 11/16in Combination Ratcheting Wrench 233mmL 778524 3/4in Combination Ratcheting Wrench 250mmL 778526 13/16in Combination Ratcheting Wrench 285mmL 778528 7/8in Combination Ratcheting Wrench 285mmL 778530 15/16in Combination Ratcheting Wrench 325mmL 778532 1in Combination Ratcheting Wrench 325mmL 778534 1 1/16in Combination Ratcheting Wrench 355mmL 778536 1 1/8in Combination Ratcheting Wrench 425mmL 778540 1 1/4in Combination Ratcheting Wrench 425mmL Blow Case SKU: GW-7715S. This set keeps SAE ratcheting wrenches organized in a blow case while providing a broad size range for varied fastening tasks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.