Shop GENIUS TOOLS
Create Account
71 Pc. 3/8in Dr. Metric Hand Socket & Bit Socket Set
- Mfr # MS-071M
- Zoro # G523579905
original price:Â $174.85 , new price: $157.37 , 10 percent off
new price:Â
$
157.37
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS-071M
- Zoro #
- G523579905
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Socket and Bit Set 71-Piece Metric 3/8 Inch Drive High-Quality Hand Tools - MS-071M (Socket & Bit Socket Set) This 71-piece metric 3/8in drive hand socket and bit socket set is organized in a plastic tray for fast identification and consistent storage. It combines deep and standard 6-point hand sockets with assorted bit sockets to cover common metric fastening needs with one coordinated set. Key Benefits 71-piece metric assortment supports consistent coverage across common 3/8in drive tasks. Includes both deep and standard 6-point sockets for flexible reach. Assorted bit sockets expand capability beyond traditional hex fasteners. Precision-fit socket and bit profiles help reduce rounding and slippage. Plastic tray keeps pieces organized for quicker selection during repairs. Meets or exceeds ANSI standards for dependable, professional shop use. What's Included 3/8in Dr. 6 pt. Metric Deep Hand Socket 326308 8mm Deep Hand Socket 63mmL 326309 9mm Deep Hand Socket 63mmL 326310 10mm Deep Hand Socket 63mmL 326311 11mm Deep Hand Socket 63mmL 326312 12mm Deep Hand Socket 63mmL 326313 13mm Deep Hand Socket 63mmL 326314 14mm Deep Hand Socket 63mmL 326315 15mm Deep Hand Socket 63mmL 326316 16mm Deep Hand Socket 63mmL 326317 17mm Deep Hand Socket 63mmL 326318 18mm Deep Hand Socket 63mmL 326319 19mm Deep Hand Socket 63mmL 3/8in Dr. 6 pt. Metric Hand Socket 323208 8mm Hand Socket 28mmL 323209 9mm Hand Socket 28mmL 323210 10mm Hand Socket 28mmL 323211 11mm Hand Socket 30mmL 323212 12mm Hand Socket 30mmL 323213 13mm Hand Socket 30mmL 323214 14mm Hand Socket 30mmL 323215 15mm Hand Socket 30mmL 323216 16mm Hand Socket 30mmL 323217 17mm Hand Socket 32mmL 323218 18mm Hand Socket 32mmL 323219 19mm Hand Socket 32mmL 3/8in Dr. Assorted Bit Socket 308+1140 0.6 x 4.0mm Slotted Bit Socket 50mmL 308+1150 0.8 x 5.0mm Slotted Bit Socket 50mmL SKU: MS-071M. The set layout supports repeatable tool control: standard sockets for general access, deep sockets for recessed fasteners, and bit sockets for additional fastener styles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.