Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 1/16in Deep Impact Socket
- Mfr # 569534
- Zoro # G723582781
product price:Â
$
109.98
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569534
- Zoro #
- G723582781
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spline Impact Socket 1 1/16 Inch Deep 3/4 Inch Drive Chrome Molybdenum Heavy Duty - 569534 Impact Socket SKU: 569534. This deep impact socket is built for #5 spline drive fasteners and high-torque impact use. The 1 1/16in size and 3/4in drive interface suit professional tool setups where strength, consistent fit, and fast identification matter. Manufactured from Chromium Molybdenum alloy steel, it combines high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide finish support long-term durability in demanding service conditions. Key Benefits #5 spline drive design supports secure engagement under high-torque impact loads. Deep 1 1/16in socket profile reaches recessed fasteners more easily. 100mm (3.94in) overall length helps access hard-to-reach locations. Chromium Molybdenum alloy steel construction delivers high strength and durability. Matte black oxide coating adds a tough exterior with anti-corrosive properties. Oil-quenched heat treatment improves core strength for long-term professional service. Permanently stamped size markings simplify organization and quick, accurate selection. Its materials, heat treatment, and stamped identification support reliable performance and efficient workflow in heavy-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.