Shop GENIUS TOOLS

8 Piece Metric Wobble Hex Screwdriver Set.

  • Mfr # HR-578MW
  • Zoro # G923579772

original price:  $20.07 , new price: $18.06 , 10 percent off
new price: 
$
18.06
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HR-578MW
Zoro #
G923579772
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Screwdriver Set Metric 8 Piece Wobble Drive Precision S2 Steel Ergonomic Handles - HR-578MW, Metric Wobble Hex Screwdriver Set This metric wobble hex screwdriver set is built for controlled, accurate turning of hex fasteners where alignment is limited. The wobble drive tip helps start and drive fasteners at a slight angle, improving access in tight or obstructed areas while maintaining consistent engagement. Designed for professional technicians, the set focuses on durability, grip comfort, and organized storage. Key Benefits 8-piece metric wobble hex set covers common sizes from 3mm to 10mm. Wobble drive tip allows slight-angle access for tight, awkward fastener locations. Ergonomic rubber grip handle improves comfort and control during extended use. Made from Chromium Molybdenum Alloy Steel for strength and corrosion resistance. Meets or exceeds ANSI standards for dependable performance and fit. Professional-grade construction built to handle repeated daily shop use. Plastic tray keeps each driver organized and easy to locate in storage. What's Included Metric Wobble Hex Screwdriver (Rubber Grip) 504+4633 3mm Wobble Hex Screwdriver 150mmL 506+4634 4mm Wobble Hex Screwdriver 170mmL 506+4735 5mm Wobble Hex Screwdriver 185mmL 506+4736 6mm Wobble Hex Screwdriver 185mmL 508+4847 7mm Wobble Hex Screwdriver 235mmL 508+4848 8mm Wobble Hex Screwdriver 235mmL 508+4849 9mm Wobble Hex Screwdriver 235mmL 508+4850 10mm Wobble Hex Screwdriver 235mmL Plastic Tray 1/3 SKU HR-578MW provides a practical metric wobble hex range in one organized tray, combining comfortable rubber grips with durable alloy steel construction. It's a solid choice for technicians who need reliable hex screwdrivers that fit well, hold up to regular use, and store cleanly in a toolbox.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.