Shop GENIUS TOOLS
Create Account
86 Piece Screwdriver & Bit Set
- Mfr # MS-086
- Zoro # G923579673
original price:Â $165.38 , new price: $148.84 , 10 percent off
new price:Â
$
148.84
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS-086
- Zoro #
- G923579673
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Screwdriver and Bit Set 86 Piece Precision Assorted Drive Chrome Vanadium Steel Ergonomic Handles - MS-086 Professional Screwdriver & Bit Tool Set SKU: MS-086. This 86-piece screwdriver and bit set groups precision drivers, assorted 1/4in hex shank bits, and key wrench sets into one organized case. It is built for repeat use where consistent fit, control, and fast access to common drive styles matter. Key Benefits 86-piece assortment covers common slotted, Philips, hex, star, and tamperproof drives. Chrome vanadium steel construction supports durability under regular, heavy shop use. Ergonomic rubber grip handles improve comfort and control during extended fastening. Includes both screwdriver bits and full-size screwdrivers for flexibility on jobs. Key wrench sets add compact access for tight spaces and recessed fasteners. Organized case keeps pieces visible, sorted, and ready for fast selection. What's Included 1/4in Hex Shank Assorted Screwdriver Bit: SB-111SP 11 Piece Slotted & Philips Bit Set 30mmL SB-211MH 11 Piece Metric Hex & Triple Square Bit Set 30mmL SB-311SH 11 Piece SAE Hex Bit Set 30mmL SB-711TP 11 Piece Star Bit Set 30mmL Key Wrench: HK-009MB 9 Piece Metric Wobble Hex Key Wrench Set SK-010T 10 Piece Tamperproof Star Key Wrench Set Philips Screwdriver (Rubber Grip): 504+1421 #1 Philips Screwdriver 200mmL 506+1802 #2 Philips Screwdriver 225mmL Posidriv Screwdriver (Rubber Grip): 504+1841 #1 Posidriv Screwdriver 180mmL 506+1952 #2 Posidriv Screwdriver 250mmL Slotted Screwdriver (Rubber Grip): 506+1455 1.0 x 5.5mm Slotted Screwdriver 200mmL 506+1966 1.2 x 6.5mm Slotted Screwdriver 250mmL 506+1980 1.2 x 8.0mm Slotted Screwdriver 280mmL 508+1990 1.6 x 10.0mm Slotted Screwdriver 320mmL Tamperproof Star Screwdriver (Rubber Grip): 504+7608 T-8 Tamperproof Star Screwdriver 150mmL 506+7710 T-10 Tamperproof Star Screwdriver 180mmL 506+7715 T-15 Tamperproof Star Screwdriver 180mmL 506+7920 T-20 Tamperproof Star Screwdriver 200mmL 506+7925 T-25 Tamperproof Star Screwdriver 200mmL 506+7827 T-27 Tamperproof Star Screwdriver 225mmL With a practical mix of driver types, lengths, and compact key wrenches, this set supports day-to-day service work where the correct tip selection and dependable handle grip save time. The included case keeps pieces accounted for and helps maintain a consistent setup across jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.