Shop GENIUS TOOLS
Create Account
8 x 9mm Box End Wrench
- Mfr # 720809
- Zoro # G223583424
product price:Â
$
10.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720809
- Zoro #
- G223583424
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 8x9mm Matte Finish Durable Hand Tool - 720809, Offset Ring Wrench SKU: 720809. This 8x9mm double ended offset ring wrench is built for controlled torque and consistent fastener engagement. The box-end design supports secure contact on nuts and bolts, while the offset profile helps provide clearance around nearby components. Manufactured from chromium-vanadium steel alloy and finished in matte, it is engineered for durability in professional environments. Sizes are permanently stamped for quick identification, and the tool is forged and heat treated to support long-term, heavy-use reliability. Key Benefits 8 x 9mm box ends support secure contact on common metric fasteners. Double ended offset ring profile improves access around obstructions and recessed areas. 180mm overall length balances reach, leverage, and precise handling in tight spaces. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction supports optimal strength under repeated heavy use. Stamped size markings provide permanent, fast identification for better tool organization. Meets or exceeds ANSI standards for professional-grade performance and consistency. Designed for professional technicians, this wrench focuses on durability, fast size recognition, and dependable fitment across demanding jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.