Shop GENIUS TOOLS
Create Account
5/8in x 11/16in Box End Wrench
- Mfr # 712022
- Zoro # G023580500
original price:Â $15.76 , new price: $14.18 , 10 percent off
new price:Â
$
14.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712022
- Zoro #
- G023580500
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 5/8 x 11/16 Inch Matte Finish Durable Steel - 712022 Professional Box-End Wrench This double ended offset ring wrench is built for consistent fit and controlled torque on 5/8in and 11/16in fasteners. The box end design helps keep contact on the flats, while the offset profile improves access in tighter or obstructed areas. A matte finish supports grip and reduces glare during detailed work. Made from Chromium-vanadium steel alloy, it balances strength with anti-corrosive properties for long-term shop durability. Forged and heat treated construction supports heavy, repeated use, and permanently stamped size markings keep identification quick when organizing or working at pace. Key Benefits Double box-end sizes 5/8in and 11/16in cover common fastener needs. Offset ring profile helps reach bolts in tight or obstructed spaces. 260mm overall length provides practical leverage without sacrificing control. Chromium-vanadium steel alloy delivers strength with anti-corrosive protection. Forged and heat treated for dependable durability under heavy professional use. Permanently stamped sizes make selection faster and tool organization easier. Meets or exceeds ANSI standards for consistent quality and performance. Designed for professional technicians, it's a reliable choice for routine service where secure engagement, durable steel construction, and easy size identification matter on every job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.