Shop GENIUS TOOLS
Create Account
30 x 32mm Double Flexible Socket Wrench
- Mfr # 503032
- Zoro # G123582770
product price:Â
$
61.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 503032
- Zoro #
- G123582770
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Flexible Socket Wrench 30 x 32 mm Mirror Finish High-Strength Steel - 503032 Professional Hand Tool This double flexible socket wrench is built for controlled turning in tight or obstructed areas where a fixed-head wrench is difficult to position. The 30 x 32 mm ends support common large fastener sizes, while the flexible heads help maintain contact and angle when access is limited. Made from chromium-vanadium steel alloy with a mirror finish, it combines strength with anti-corrosive properties for long service life in demanding shop conditions. Clear, stamped size markings keep identification quick and consistent during tool organization. Key Benefits Double flexible socket ends improve access around obstacles and angled fasteners. 30 x 32 mm sizing supports large fasteners with stable, secure engagement. 345 mm overall length provides extra reach and practical leverage in confined spaces. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction enhances durability under repeated professional use. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for dependable fit, strength, and performance. SKU 503032 is engineered for professional technicians who expect consistent performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.