Shop GENIUS TOOLS
Create Account
8 x 9mm Metric Double Box Gear Wrenches 130mmL
- Mfr # 700809
- Zoro # G523581441
original price:Â $29.28 , new price: $26.35 , 10 percent off
new price:Â
$
26.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 700809
- Zoro #
- G523581441
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Box Gear Wrench 8 x 9mm Metric, 130mm Length, Durable Chrome Finish - 700809, Double Box End Ratcheting Wrench SKU: 700809. This 8 x 9mm metric double box end ratcheting wrench is built for controlled turns and consistent engagement. The 130mm length supports maneuverability in tighter working areas while maintaining a secure, enclosed box-end fit on fasteners. Manufactured from Chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties for long-term durability. Key Benefits 8 x 9mm metric double box end design supports secure fastener engagement. Ratcheting action improves efficiency without removing the wrench between turns. 130mm length provides access and control in compact working clearances. Chromium-vanadium steel alloy delivers high strength and durable performance. Anti-corrosive properties help maintain finish and function over time. Meets or exceeds ANSI standards for dependable tool performance and safety. Designed for professional technicians and demanding shops, this double box gear wrench emphasizes durability, standards compliance, and predictable operation. The durable chrome finish supports corrosion resistance, while the ratcheting box ends help maintain steady progress when repositioning space is limited.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.