10mm Combination Gear Wrenche 157mmL
- Mfr # 721610
- Zoro # G223582038
original price:Â $19.08 , new price: $17.17 , 10 percent off
new price:Â
$
17.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721610
- Zoro #
- G223582038
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Gear Wrench 10mm Size 157mm Length Chrome Vanadium Steel Reversible Ratcheting - 721610 Combination Ratcheting Wrench This metric combination ratcheting wrench is sized for 10mm fasteners and built for consistent work in professional toolboxes. With a 157mm overall length, it balances reach and control while helping you turn fasteners efficiently in tighter spaces. Manufactured from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for high strength and durability. It also meets or exceeds ANSI standards, supporting dependable performance and quality expectations in demanding shop environments. Key Benefits 10mm metric combination ratcheting wrench for common service and maintenance tasks. 157mm length helps provide practical leverage without sacrificing access. Chrome vanadium steel alloy delivers strength for long-term, heavy use. Anti-corrosive material properties help resist wear in harsh working environments. Reversible ratcheting design supports faster direction changes during repetitive turning. Meets or exceeds ANSI standards for consistent fit, function, and safety. SKU 721610 is built for technicians who need a durable, accurate 10mm gear wrench that stands up to daily use. The combination format provides versatility for different working angles, while the ratcheting end helps reduce repositioning time during installation and removal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.