Shop GENIUS TOOLS
Create Account
11/16inHigh-Polish Combination Ratcheting/Gear Wrenches.
- Mfr # 778522
- Zoro # G323583799
original price:Â $22.58 , new price: $20.32 , 10 percent off
new price:Â
$
20.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 778522
- Zoro #
- G323583799
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 11/16 Inch Standard Drive Durable Chrome Finish - 778522 Professional Hand Tool This 11/16in combination ratcheting wrench is built for consistent fastening and loosening with less repositioning. The ratcheting box end supports efficient work, while the open end provides familiar access where clearance is limited. Made from chromium-vanadium steel alloy, the wrench is forged and heat treated for strength and durability. A durable chrome finish helps resist corrosion, and the high-polish surface supports easy wipe-down after use. Key Benefits 11/16in combination design pairs open end access with ratcheting box efficiency. 233mm (9.17in) overall length balances leverage with compact tool control. Chromium-vanadium steel alloy delivers high strength and anti-corrosive performance. Forged and heat treated construction supports long-term durability under heavy use. High-polish chrome finish helps resist corrosion and cleans up quickly. Stamped size markings provide permanent, fast identification for tool organization. SKU: 778522. Designed and made for professional technicians, this wrench is intended to perform over a lifetime of heavy use. Its clear size stamp supports faster tool selection, and the corrosion-resistant finish helps maintain appearance and function through regular shop conditions and repeated handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.