Shop GENIUS TOOLS
Create Account
1/2inDr. 9 Pc. Hex Bit Socket Set
- Mfr # BS-409L
- Zoro # G723581470
original price:Â $27.08 , new price: $24.37 , 10 percent off
new price:Â
$
24.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-409L
- Zoro #
- G723581470
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket Set 9 Piece Metric 1/2 Inch Drive Long Reach S2 Steel - BS-409L Hex Bit Socket Set SKU: BS-409L. This 9-piece metric hex bit socket set is built for professional technicians who need consistent fit and dependable reach on a 1/2in drive. Long-reach bit sockets help access recessed fasteners, while hard-stamped size markings support fast, accurate selection during repeat jobs. A socket holder is included to keep the set secured and arranged in your toolbox. Key Benefits 9-piece metric hex bit socket set for versatile 1/2in drive service work. Long reach options help access recessed fasteners and hard-to-reach locations. Hard stamped sizes provide permanent, easy identification that will not rub off. Socket holder included for secure storage and quick organization in drawers. Made from High-Speed Steel for strength, durability, and anti-corrosive properties. Meets or exceeds ANSI standards established by the American National Standards Institute. What's Included 1/2in Dr. Metric Hex Bit Socket 55mmL 408+2134 4mm Hex Bit Socket 408+2135 5mm Hex Bit Socket 408+2136 6mm Hex Bit Socket 410+2148 8mm Hex Bit Socket 440+2150 10mm Hex Bit Socket 1/2in Dr. Metric Hex Bit Socket 110mmL 408+2535 5mm Hex Bit Socket 408+2536 6mm Hex Bit Socket 410+2548 8mm Hex Bit Socket Designed and made for professional technicians, this set supports daily heavy use without sacrificing organization. Between the long-reach formats, permanent size ID, and included holder, it helps keep your metric hex bit sockets ready, identifiable, and protected across shop and field work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.