Shop GENIUS TOOLS

133PC 1/2in Dr. SAE Impact Socket Set

  • Mfr # CM-4133S
  • Zoro # G723582804

product price: 
$
393.28
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CM-4133S
Zoro #
G723582804
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Impact Socket Set 133 Piece SAE 1/2 Inch Drive Heavy Duty Display - CM-4133S Impact Socket Display Set SKU: CM-4133S. This 133-piece 1/2in drive SAE impact socket display set is built for organized, repeatable access to commonly used sizes in professional environments. Sizes are clearly labeled on the board, and each socket is stamped for quick, permanent identification. Constructed from chromium molybdenum alloy steel, the sockets are forged and heat treated through oil quenching, then finished with a matte black oxide coating to support durability and anti-corrosion performance. Key Benefits Chromium molybdenum alloy steel supports high strength and long service life. Oil-quenched heat treatment helps deliver a tough exterior and strong core. Matte black oxide coating adds corrosion resistance for demanding shop conditions. Board labeling and socket stamps speed size selection and reduce downtime. Heavy-duty display keeps the full set visible, organized, and easy to inventory. Meets or exceeds ANSI standards for professional-grade fit and performance. What's Included 1/2in Dr. 6 pt. SAE Impact Socket 464012 3/8in Impact Socket (10 pcs) 464014 7/16in Impact Socket (10 pcs) 464016 1/2in Impact Socket (10 pcs) 464018 9/16in Impact Socket (10 pcs) 464019 19/32in Impact Socket (10 pcs) 464020 5/8in Impact Socket (10 pcs) 464022 11/16in Impact Socket (9 pcs) 464024 3/4in Impact Socket (9 pcs) 464026 13/16in Impact Socket (8 pcs) 464028 7/8in Impact Socket (8 pcs) 464030 15/16in Impact Socket (7 pcs) 464032 1in Impact Socket (7 pcs) 464034 1 1/16in Impact Socket (7 pcs) 464036 1 1/8in Impact Socket (6 pcs) 464038 1 3/16in Impact Socket (6 pcs) 464040 1 1/4in Impact Socket (6 pcs) Display Case Designed for professional technicians and heavy use, this display-based set helps keep 1/2in drive SAE impact sockets consistently organized and ready for service. Clear labeling, stamped sizes, and durable construction support efficient workflow, easier audits, and reliable access to the right size when the job demands it.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.