Shop GENIUS TOOLS
Create Account
8PC Metric Open end wrench Set
- Mfr # OW-708M
- Zoro # G923583823
product price:Â
$
61.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OW-708M
- Zoro #
- G923583823
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open End Wrench Set Metric 8 Piece Chrome Vanadium Steel Durable Precision Fit - OW-708M, Metric Open-End Wrench Set SKU: OW-708M. This 8-piece metric open-end wrench set is built for dependable daily service work where consistent fit and durable construction matter. The set covers common metric sizes and is organized with a kit bag for storage and transport. Made from chromium-vanadium steel alloy, the wrenches deliver high strength, durability, and anti-corrosive properties. Key Benefits Eight metric size pairings cover a practical range for routine service tasks. Chrome vanadium steel alloy supports strength, durability, and corrosion resistance. Precision fit helps reduce rounding risk when applying torque to fasteners. Satin finish improves grip feel and helps keep tools easier to clean. Meets or exceeds ANSI standards for consistent, professional-grade performance. Kit bag helps organize the set and supports portability between work areas. What's Included Metric Open End Wrench (Satin Finish) 790607 6 x 7mm Open End Wrench 122mmL 790809 8 x 9mm Open End Wrench 140mmL 791011 10 x 11mm Open End Wrench 156mmL 791213 12 x 13mm Open End Wrench 172mmL 791415 14 x 15mm Open End Wrench 188mmL 791617 16 x 17mm Open End Wrench 204mmL 791819 18 x 19mm Open End Wrench 220mmL 792022 20 x 22mm Open End Wrench 234mmL Kit Bag This set is a straightforward option for technicians and serious DIY users who want clean organization, reliable sizing coverage, and durable materials in a metric open-end format. The satin-finish wrenches are engineered for consistent contact on fasteners, supporting efficient work and long-term tool life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.