Shop GENIUS TOOLS
Create Account
Opend End Wrenches 3/8inx7/16in 156mm.
- Mfr # 771214
- Zoro # G923584714
original price:Â $5.10 , new price: $4.59 , 10 percent off
new price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 771214
- Zoro #
- G923584714
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open End Wrench 3/8 x 7/16 Inch Dual Size Durable Chrome Finish - 771214 Open-End Wrench SKU: 771214. This dual-size open-end wrench combines 3/8 inch and 7/16 inch ends in a compact, job-ready format. With an overall length of 156mm (6.14 inches), it's sized for controlled leverage while staying easy to position in tighter work areas. Built from Chromium-vanadium steel alloy and finished in chrome for anti-corrosive protection, it's designed for long-term durability. Key Benefits Dual open ends: 3/8 inch and 7/16 inch for common fastening tasks. 156mm (6.14 inch) length balances leverage with maneuverability in confined spaces. Chromium-vanadium steel alloy delivers high strength and long service life. Chrome finish helps resist corrosion for dependable performance over time. Forged and heat treated construction improves durability under heavy, repeated use. Permanently stamped sizes support fast identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and fit. Designed for professional technicians and demanding daily use, this open-end wrench emphasizes strength, clear size identification, and corrosion resistance. Its dual-size layout reduces tool changes, while the forged, heat-treated construction helps maintain reliability over years of shop or field work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.