Shop GENIUS TOOLS
Create Account
Open End Wrenches 24x26in 266mm
- Mfr # 792426
- Zoro # G223584124
original price:Â $13.75 , new price: $12.38 , 9 percent off
new price:Â
$
12.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 792426
- Zoro #
- G223584124
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open End Wrench 24 x 26mm Dual Size Durable Chrome Finish - 792426 Open-End Wrench This dual-size open-end wrench is built for fast, accurate fit on 24mm and 26mm fasteners. With an overall length of 266mm (10.47 inches), it provides controlled leverage in professional service work and general maintenance where open-end access is required. Constructed from Chromium-vanadium steel alloy and finished in durable chrome, it is designed for strength, long service life, and anti-corrosive performance. Sizes are permanently stamped for quick identification during tool organization and everyday use. Key Benefits Dual open ends cover 24mm and 26mm fasteners with one tool. 266mm overall length balances leverage and control for steady turning. Chromium-vanadium steel alloy delivers high strength and long-term durability. Durable chrome finish supports anti-corrosive properties in demanding environments. Forged and heat treated to maintain strength under repeated heavy use. Size markings are stamped for permanent, easy identification in tool storage. Meets or exceeds ANSI standards for consistent professional-grade performance. SKU: 792426. Its straightforward open-end design supports reliable access and repeatable results when working on compatible metric hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.