Shop PERFORMANCE TOOL
See all product information
Create Account
6 pc. Star Screwdriver Set, Magnetic Tips, T10-T30 Sizes
- Mfr # W80006
- Zoro # G623310965
product price:Â
$
21.99
/ea
Key Features
Handle Material
Plastic
Color
Silver
Material
Chrome Vanadium Steel
SAE or Metric
Star
Interchangeable Drive Heads
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W80006
- Zoro #
- G623310965
- UPC #
- 39564800061
- Country of Origin
- China
Details
- Item
- Screwdriver Set
- Handle Material
- Plastic
- Color
- Silver
- Material
- Chrome Vanadium Steel
- SAE or Metric
- Star
- Interchangeable Drive Heads
- No
- Case Included
- Yes
- Handle Color
- Black, Clear
- Ratcheting
- No
- Magnetic Tip
- Yes
- Finish
- Chrome Plated
Description
The Performance Tool W80006 6-Piece Professional Star Driver Set with Rack is the ideal tool set for a variety of projects. Featuring six different sizes (T10, T15, T20, T25, T27 and T30), this set is perfect for use on everything from small electronics to automotive repairs. The oversized fluted handles provide maximum comfort and grip for users, while the chrome vanadium steel construction ensures long-lasting durability and resistance to corrosion. The magnetic tips help to hold screws and other small parts securely in place, and the included rack allows for convenient storage and easy access to the drivers. Whether you're a professional mechanic or a DIY enthusiast, this set is a must-have for your toolbox.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.