Shop GENIUS TOOLS
Create Account
9x12mm Dr. 3/8inDr. Ratchet Head 56mmL
- Mfr # 09RH33
- Zoro # G823581639
original price:Â $29.98 , new price: $26.98 , 10 percent off
new price:Â
$
26.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09RH33
- Zoro #
- G823581639
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Head 9x12mm Size 3/8 Inch Drive 56mm Length Durable Construction - 09RH33 Ratchet Head Attachment This ratchet head is designed for torque handle fittings with a 9x12mm interface and a 3/8 inch drive. Its 56mm overall length supports controlled work where a compact ratchet head is preferred. Built from High Speed Steel, it is intended for professional technicians who need strength, durability, and corrosion resistance in daily service environments. Key Benefits 9x12mm torque handle fitting provides a secure, consistent connection during use. 3/8 inch drive size supports compatibility with common professional drive systems. 56mm overall length helps access tighter spaces without sacrificing handling control. High Speed Steel construction delivers high strength for demanding shop conditions. Anti-corrosive properties help maintain performance and appearance over time. Meets or exceeds ANSI standards for quality and safety expectations. SKU: 09RH33. Designed as a professional-grade ratchet head for long-term, heavy-use service, it focuses on dependable fit, durable materials, and standards compliance. The compact size and specified drive and fitting dimensions make it a precise choice for torque-handle ratcheting applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.