Shop GENIUS TOOLS
Create Account
Aluminum Pipe Wrench, 14in L
- Mfr # V794A14
- Zoro # G223583875
product price:Â
$
39.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V794A14
- Zoro #
- G223583875
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
V-Mark Aluminum Pipe Wrench 14 Inch Length, 50mm Capacity, Lightweight, Durable Construction - V794A14 professional pipe wrench This aluminum pipe wrench is built for controlled grip and dependable leverage when turning threaded pipe and fittings. The 14-inch length balances reach and maneuverability, while the adjustable jaw helps cover common pipe sizes up to a 50mm capacity. Designed to feel lighter in hand than traditional steel options, it supports longer work sessions with less strain. A corrosion-resistant finish helps maintain smooth operation and appearance over time, making it a practical choice for regular use. Key Benefits Lightweight aluminum body improves handling without giving up everyday jobsite strength. 14-inch length provides leverage for stubborn connections in tighter working areas. Adjustable jaw accommodates multiple pipe sizes up to 50mm capacity. Durable construction supports repeated use across plumbing, automotive, and general repairs. Comfortable grip helps reduce hand fatigue during extended tightening and loosening tasks. Corrosion-resistant finish helps keep performance consistent in damp or dirty environments. Reliable bite and control make it easier to apply torque with confidence. SKU: V794A14. This pipe wrench is well-suited for maintenance kits and daily toolboxes where weight, grip, and versatility matter. Its balance of leverage, comfort, and adjustable capacity supports routine service work as well as tougher fittings that need steady, controlled turning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.