Aluminum Pipe Wrench, 18in L
- Mfr # V794A18
- Zoro # G323580132
product price:Â
$
62.10
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V794A18
- Zoro #
- G323580132
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
V-Mark Aluminum Pipe Wrench 18 Inch Length, 60mm Capacity, Lightweight Heavy-Duty Design - V794A18 Professional Pipe Wrench SKU: V794A18. This 18-inch aluminum pipe wrench is designed for dependable pipe gripping and turning with less carry weight than traditional designs. The lightweight body supports easier handling in tight spaces while still targeting heavy-duty work demands. With a 60mm jaw capacity and an adjustable jaw, it fits a range of common pipe sizes for plumbing, construction, and DIY tasks. The longer handle provides leverage for stubborn fittings, while the comfortable grip helps reduce fatigue during extended use. Key Benefits Lightweight aluminum body improves handling without giving up strength for tough jobs. 18-inch length provides leverage for loosening and tightening stubborn pipe connections. 60mm jaw capacity supports larger pipe sizes for more versatile work. Adjustable jaw helps fit multiple pipe diameters with quick, practical setup. Corrosion-resistant design helps reduce rust concerns in demanding environments. Comfortable grip supports better control and reduces hand fatigue during long tasks. Toolbox-friendly size balances portability with the power needed for big jobs. Built for daily use and varied jobsite conditions, this pipe wrench focuses on reliable grip, practical adjustability, and comfortable handling. It suits professionals who need consistent performance across repeated pipe work, as well as home users looking for a durable, easy-to-manage option.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.