Shop GENIUS TOOLS
Create Account
Aluminum Pipe Wrench, 910mmL
- Mfr # 784910
- Zoro # G123583593
original price:Â $237.59 , new price: $213.83 , 10 percent off
new price:Â
$
213.83
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 784910
- Zoro #
- G123583593
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Aluminum Pipe Wrench 910mm Length Lightweight Heavy-Duty Design - 784910 Professional Pipe Wrench This 910mm (36in) aluminum pipe wrench is built for professional technicians who need leverage, control, and long tool life on demanding pipe work. The lightweight aluminum body improves handling, while the working components are made from Chromium Molybdenum Alloy Steel for strength and durability. A floating forged hooked jaw with precision-cut teeth helps maintain a predictable bite on the workpiece, supporting steady torque application across a wide range of pipe and fitting tasks. Key Benefits 910mm (36in) overall length delivers strong leverage on stubborn pipe joints. Lightweight aluminum construction improves control and reduces fatigue during extended use. Chromium Molybdenum Alloy Steel components provide high strength and durability. Anti-corrosive properties help maintain performance and tool life in harsh conditions. Floating forged hooked jaw supports consistent engagement across varying pipe diameters. Precision-cut teeth provide a predictable, powerful grip for confident turning force. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU 784910 is designed for heavy-duty service where reliability matters: a rigid, long-reach pipe wrench that balances manageable weight with strong construction. With durable materials, precision jaw teeth, and ANSI-aligned quality, it supports repeatable results in professional environments over years of use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.