Chain Nose Pliers with Cutter, 6in L
- Mfr # 550604D
- Zoro # G323579440
original price:Â $18.85 , new price: $16.97 , 9 percent off
new price:Â
$
16.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550604D
- Zoro #
- G323579440
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Chain Nose Pliers with Cutter, 6 Inch Length, Precision Grip, Durable Construction - 550604D Professional Hand Tool These chain nose pliers combine tapered, toothed jaws for controlled gripping with a convenient center cutting section. The 150mm overall length supports detailed work while staying compact in a professional tool kit. Built from tool-grade raw materials and finished with hard impact plastic handles, this hand tool is designed for long-term shop use. Key Benefits Well-tapered chain nose jaws provide a strong, precise grip on small parts. Hardened toothed edge helps hold securely without slipping during controlled pulls. Cutting section in the middle adds convenience for faster task switching. Hard impact plastic handles support durability and a confident, stable grip. 150mm overall length offers compact reach for controlled, close-in handling. Made from tool-grade raw materials for professional use over time. Meets or exceeds ANSI standards for dependable shop and field performance. SKU 550604D is designed for technicians who need a reliable chain nose plier with an integrated cutter in a compact size. The ergonomic handle shape and durable construction support steady handling across repetitive tasks while maintaining the precision needed for both delicate and tougher jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.